Series Information
| Manufacturer Part Number | 380208 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSS67 Cable M12sf M12sm, 3M |
| Cable Type | PSS67 |
| Number of Pins | 5 |
| Connection Type | Straight |
| Connection Configuration | Female to Female |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M12 x 2.00 |
| Length | 3 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Wires | 5 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.27 lbs |