Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
380215 Pilz Cordsets, PSS67 Cable M12af M12am, 30m
MFG Item Number
380215

380215 Pilz Cordsets, PSS67 Cable M12af M12am, 30m

MFG Item Number
380215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
380215
PSS67 Cable M12af M12am, 30m

Series Information

Specifications

Specifications
Manufacturer Part Number 380215
Manufacturer PILZ
Family Series Pilz Cordsets
Description PSS67 Cable M12af M12am, 30m
Cable Type PUR
Number of Pins 5
Connection Type M12 Right Angle Male to M12 Right Angle Female
Connection Configuration Male to Female
Color Yellow
Current Rating 4 A
Connection M12
Length 30 m
Cable Shielding None
Number of Wires 5
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Side 1 Gender Male
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Right Angle
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs