Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

380300

Pilz Cordsets

380300

Pilz Cordsets
PSEN ma ad
MFG Item Number
380300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
380300
PSEN ma ad

Series Information

Specifications

Specifications
Manufacturer Part Number 380300
Manufacturer PILZ
Family Series Pilz Cordsets
Description PSEN ma ad
Cable Type PUR
Number of Pins 4
Connection Type M12 Straight Male to M12 Straight Female
Connection Configuration Male to Female
Color Black
Current Rating 4 A
Connection M12
Length 0.1 m
Cable Shielding None
Number of Wires 4
Wire Size Range 22
Operating Temperature -5-80 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Protection Rating IP68
Side 1 Gender Male
Side 2 Gender Female
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs