Series Information
| Manufacturer Part Number | 380312 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Connectors |
| Description | PSS67 M12 connector,straight,male, 5poleB |
| Connector Class | Micro (M12) |
| Gender | Male |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 4-6 mm |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 60 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-185 °F |
| Body Material | Nylon, Polyamide |
| Material | Nickel-Plated CuZn |
| Approvals | UL |
| Net Weight | 0.0485 lbs |
| Gross Weight | 0.0551 lbs |