Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Power Distribution Blocks, Power Distribution Blocks Series
38032
Altech Power Distribution Blocks, Power Distribution Blocks Series
1 pole distribution block,160A
This item cannot be canceled or returned
Description
Power Distribution Blocks, Power Distribution Blocks Series
1 pole distribution block,160A
Power Distribution Blocks Series Information
- Quick Mounting and Wiring
- IP20 Finger Safe
- DIN Rail or Panel Mount
- No Caps to Open or Remove
Specifications
Specifications
| Manufacturer Part Number |
38032 |
| Manufacturer |
Altech |
| Product Series |
Power Distribution Blocks |
| Family Series |
Altech Power Distribution Blocks, Power Distribution Blocks Series |
| Description |
1 pole distribution block,160A Input 1x2/0 AWG,Output 6x6AWG |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
160 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2-8 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.53 lbs |
| Gross Weight |
0.55 lbs |
38032
Altech Power Distribution Blocks, Power Distribution Blocks Series