Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
380322 Pilz Programmable Logic Controllers, PSEN op2/4 M12 Transmitter ad
380322 Pilz Programmable Logic Controllers, PSEN op2/4 M12 Transmitter ad
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PSEN op2/4 M12 Transmitter ad
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
380322 |
| Description |
PSEN op2/4 M12 Transmitter ad |
| Accessory Type |
Adapter |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
380322
Pilz Programmable Logic Controllers