Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

380400

Pilz Connectors

380400

Pilz Connectors
SafetyNET p Connector RJ45s
MFG Item Number
380400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
380400
SafetyNET p Connector RJ45s

Series Information

Specifications

Specifications
Manufacturer Part Number 380400
Manufacturer PILZ
Family Series Pilz Connectors
Description SafetyNET p Connector RJ45s
Connector Class RJ-45
Gender Male
Number of Pins 4
Connection RJ-45
Protection Rating IP20
Angle Straight
Cable Diameter Range 6.1-6.7 mm
Current Rating 0.5 A
Operating Temperature -40-70 °C
Net Weight 0.105 lbs
Gross Weight 0.11 lbs