Series Information
| Manufacturer Part Number | 3805006 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Fittings |
| Description | PG16 Conduit Gland, NW17 |
| Conduit/Cable Type | Corrugated Non-Metallic Conduit |
| Connection Type | Snap-In |
| Angle | Straight |
| Hub Size | PG 16 |
| Hub Type | Male Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Polyamide |
| Composition | Non-Metallic |
| Net Weight | 0.0265 lbs |
| Gross Weight | 0.0265 lbs |