Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3805008 Altech Fittings, M20 Conduit Gland, NW12+13
3805008 Altech Fittings, M20 Conduit Gland, NW12+13
This item cannot be canceled or returned
Description
M20 Conduit Gland, NW12+13
Specifications
Specifications
| Manufacturer Part Number |
3805008 |
| Manufacturer |
Altech |
| Family Series |
Altech Fittings |
| Description |
M20 Conduit Gland, NW12+13 |
| Conduit/Cable Type |
Corrugated Non-Metallic Conduit |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Hub Size |
M20 |
| Hub Type |
Male Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |