Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3805022 Altech Fittings, M25 Conduit Gland, NW22
3805022 Altech Fittings, M25 Conduit Gland, NW22
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3805022 |
| Manufacturer |
Altech |
| Family Series |
Altech Fittings |
| Description |
M25 Conduit Gland, NW22 |
| Conduit/Cable Type |
Corrugated Non-Metallic Conduit |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Hub Size |
M25 |
| Hub Type |
Male Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |