Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3805028 Altech Fittings, PG7 Conduit Gland, NW7.5
3805028 Altech Fittings, PG7 Conduit Gland, NW7.5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3805028 |
| Manufacturer |
Altech |
| Family Series |
Altech Fittings |
| Description |
PG7 Conduit Gland, NW7.5 |
| Conduit/Cable Type |
Corrugated Non-Metallic Conduit |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Hub Size |
PG 7 |
| Hub Type |
Male Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |