Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3805206 Altech Fittings, M20 Conduit Gland, NW12+13

MFG Item Number
3805206

3805206 Altech Fittings, M20 Conduit Gland, NW12+13

MFG Item Number
3805206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
3805206
M20 Conduit Gland, NW12+13

Series Information

Specifications

Specifications
Manufacturer Part Number 3805206
Manufacturer Altech
Family Series Altech Fittings
Description M20 Conduit Gland, NW12+13
Conduit/Cable Type Corrugated Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Hub Size M20
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs