Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3805207 Altech Fittings, PG11 Conduit Gland, NW12+13

MFG Item Number
3805207

3805207 Altech Fittings, PG11 Conduit Gland, NW12+13

MFG Item Number
3805207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
3805207
PG11 Conduit Gland, NW12+13

Series Information

Specifications

Specifications
Manufacturer Part Number 3805207
Manufacturer Altech
Family Series Altech Fittings
Description PG11 Conduit Gland, NW12+13
Conduit/Cable Type Corrugated Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Hub Size PG 11
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs