Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3805217 Altech Fittings, M25 Conduit Gland, NW23

MFG Item Number
3805217

3805217 Altech Fittings, M25 Conduit Gland, NW23

MFG Item Number
3805217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, Series
Item #
3805217
M25 Conduit Gland, NW23

Series Information

Specifications

Specifications
Manufacturer Part Number 3805217
Manufacturer Altech
Family Series Altech Fittings
Description M25 Conduit Gland, NW23
Conduit/Cable Type Corrugated Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Hub Size M25
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs