Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3805225 Altech Fittings, PG29 Conduit Gland, NW29

MFG Item Number
3805225

3805225 Altech Fittings, PG29 Conduit Gland, NW29

MFG Item Number
3805225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
3805225
PG29 Conduit Gland, NW29

Series Information

Specifications

Specifications
Manufacturer Part Number 3805225
Manufacturer Altech
Family Series Altech Fittings
Description PG29 Conduit Gland, NW29
Conduit/Cable Type Corrugated Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Hub Size PG 29
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs