Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3805236 Altech Fittings, M63 Conduit Gland, NW50

MFG Item Number
3805236

3805236 Altech Fittings, M63 Conduit Gland, NW50

MFG Item Number
3805236
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
3805236
M63 Conduit Gland, NW50

Series Information

Specifications

Specifications
Manufacturer Part Number 3805236
Manufacturer Altech
Family Series Altech Fittings
Description M63 Conduit Gland, NW50
Conduit/Cable Type Corrugated Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Hub Size M63
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs