Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
380706 Pilz Cordsets, PDP67 cable M12-5sm, 10 Meter
MFG Item Number
380706

380706 Pilz Cordsets, PDP67 cable M12-5sm, 10 Meter

MFG Item Number
380706
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
380706
PDP67 cable M12-5sm, 10 Meter

Series Information

Specifications

Specifications
Manufacturer Part Number 380706
Manufacturer PILZ
Family Series Pilz Cordsets
Description PDP67 cable M12-5sm, 10 Meter
Cable Type PUR
Number of Pins 5
Connection Type M12 Straight Male to Flying Leads
Connection Configuration Male to Flying Leads
Color Yellow
Current Rating 4 A
Connection M12
Length 10 m
Cable Shielding None
Number of Wires 5
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Side 1 Gender Male
Approvals CE, cULus
Net Weight 0.735 lbs
Gross Weight 0.735 lbs
Alternatives
380707
380707
Pilz Cordsets
380708
380708
Pilz Cordsets