Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38074 Altech Power Distribution Blocks, Power Distribution Blocks Series, Distribution Block, 1-P, 175A, Bx/Bx
38074 Altech Power Distribution Blocks, Power Distribution Blocks Series, Distribution Block, 1-P, 175A, Bx/Bx
Description
Power Distribution Blocks, Power Distribution Blocks Series
Distribution Block, 1-P, 175A, Bx/Bx
Power Distribution Blocks Series Information
- Quick Mounting and Wiring
- IP20 Finger Safe
- DIN Rail or Panel Mount
- No Caps to Open or Remove
Specifications
Specifications
| Manufacturer Part Number |
38074 |
| Manufacturer |
Altech |
| Product Series |
Power Distribution Blocks |
| Family Series |
Altech Power Distribution Blocks, Power Distribution Blocks Series |
| Description |
Distribution Block, 1-P, 175A, Bx/Bx Input: (1)6AWG-2/0, Output: (10)1-14AWG |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
10 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
2/0-6 AWG |
| Output Wire Range |
6-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.52 lbs |
38074
Altech Power Distribution Blocks, Power Distribution Blocks Series