Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38082 Brady Signs & Signage, B302 4 DIA WHT/RED

MFG Item Number
38082

38082 Brady Signs & Signage, B302 4 DIA WHT/RED

MFG Item Number
38082
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38082
B302 4 DIA WHT/RED

Series Information

Specifications

Specifications
Manufacturer Part Number 38082
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 4 H x 4 W x 4 Dia x 0.006 D, White on Red, Polyester
Type Fire/Emergency Signs
Background Color White
Material Polyester
Net Weight 0.006 lbs
Gross Weight 0.006 lbs