381-BT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

381-BT Edwards Signaling Switches, 381 Dpst Mag T Lft Hand Exit

MFG Item Number
381-BT

381-BT Edwards Signaling Switches, 381 Dpst Mag T Lft Hand Exit

MFG Item Number
381-BT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
381-BT
381 Dpst Mag T Lft Hand Exit

Series Information

Specifications

Specifications
Manufacturer Part Number 381-BT
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 381 Dpst Mag T Lft Hand Exit
Contacts DPST
Switch On Distance 10 mm
Switch Off Distance 30 mm
Connection Type Screw Terminals
Protection Rating IP64
Status Indicator No
Approvals CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs