Series Information
| Manufacturer Part Number | 38102 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER Confined Space Enter By Permit Only/Espacio Limitado Entrada Solo Con Permiso Sign, 10 H x 7 W x 0.035 D, Black/Red on White |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger, Peligro |
| Legend | Confined Space Enter By Permit Only/Espacio Limitado Entrada Solo Con Permiso |
| Material | Aluminum |
| Language | English, Spanish |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |