38116081
Socomec Disconnect Switches, FUSERBLOC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38116081

Socomec Disconnect Switches, FUSERBLOC Series

38116081

Socomec Disconnect Switches, FUSERBLOC Series
FUSERBLOC T4 4X800A F/L
MFG Item Number
38116081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC Series
Item #
38116081
FUSERBLOC T4 4X800A F/L

FUSERBLOC Series Information

  • On Load Make and Break Power Circuit Applications
  • Up to 200kA Short Circuit Rating
  • Voltage Sensing Terminals
  • Front or Side Operation
  • Double Break by Phase
  • Compact Footprints
  • Touch Safe Covers
  • Flange Operation
Socomec FUSERBLOC series are fusible disconnect switches are heavy duty switches that break and make power circuits on and off load. The switches employ double break contacts per pole that ensure complete isolation of the fuse when the switch is in the off position. These switches are extremely durable and are tested and approved for use in the most demanding applications. The test position function is enabled with handles with the test position. This function tests the control circuit auxiliaries without switching the main contacts. It is a simple alternative to a separately wired push button.

Specifications

Specifications
Manufacturer Part Number 38116081
Manufacturer Socomec
Product Series FUSERBLOC
Family Series Socomec Disconnect Switches, FUSERBLOC Series
Description FUSERBLOC T4 4X800A F/L
Poles 6
Current Rating 800 A
Operator Type Front
Fusible Yes
Class NFC
Net Weight 0 lbs
Gross Weight 0 lbs