Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38151 Brady Signs & Signage, B555 10X14 RED/BLK/WHT SPANISH

MFG Item Number
38151

38151 Brady Signs & Signage, B555 10X14 RED/BLK/WHT SPANISH

MFG Item Number
38151
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38151
B555 10X14 RED/BLK/WHT SPANISH

Series Information

Specifications

Specifications
Manufacturer Part Number 38151
Manufacturer Brady
Family Series Brady Signs & Signage
Description PELIGRO Area De Almacenamiento De Desechos PELIGROsos Prohibido El Paso Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Peligro
Legend Area De Almacenamiento De Desperdicios Peligrosos
Material Aluminum
Language Spanish
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs