Series Information
| Manufacturer Part Number | 382-TB |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 6 Inch Hub Connector, Malleable Iron Electro Zinc Plated, Nylon Insulated for Use with Rigid/IMC Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Screw-In |
| Angle | Straight |
| Hub Size | 6 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 15.06 lbs |
| Gross Weight | 15.06 lbs |