38204
Cully-Minerallac Driver Tools, Cully Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38204

Cully-Minerallac Driver Tools, Cully Series

38204

Cully-Minerallac Driver Tools, Cully Series
#2-4in. SQ DR HEX POWER BIT
MFG Item Number
38204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Driver Tools, Cully Series
Item #
38204
#2-4in. SQ DR HEX POWER BIT

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Manufacturer Part Number 38204
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Description #2-4in. SQ DR HEX POWER BIT
Length 3 "
Bit Size #2
Bit Type Power Bit
Driver Type Robertson
Screw Size #8-10
Net Weight 0 lbs
Gross Weight 0 lbs