38210
Cully-Minerallac Driver Tools, Cully Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38210

Cully-Minerallac Driver Tools, Cully Series

38210

Cully-Minerallac Driver Tools, Cully Series
#2-10in. SQ DR HEX POWER BIT
MFG Item Number
38210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Driver Tools, Cully Series
Item #
38210
#2-10in. SQ DR HEX POWER BIT

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Manufacturer Part Number 38210
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Description #2-10in. SQ DR HEX POWER BIT
Length 10 "
Bit Size #2
Bit Type Power Bit
Driver Type Robertson
Screw Size #8-10
Net Weight 0 lbs
Gross Weight 0 lbs