38215

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38215 Cully-Minerallac Driver Tools, #2 SQ/PHIL DOUBLE ENDED POWER

MFG Item Number
38215

38215 Cully-Minerallac Driver Tools, #2 SQ/PHIL DOUBLE ENDED POWER

MFG Item Number
38215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Driver Tools, Series
Item #
38215
#2 SQ/PHIL DOUBLE ENDED POWER

Series Information

Specifications

Specifications
Manufacturer Part Number 38215
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Description #2 SQ/PHIL DOUBLE ENDED POWER
Length 2 "
Bit Size #2
Bit Type Double Ended
Driver Type Phillips, Square
Net Weight 0 lbs
Gross Weight 0 lbs