Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38220 Brady Signs & Signage, SPANISH/CAUT USE HAND RAIL

MFG Item Number
38220

38220 Brady Signs & Signage, SPANISH/CAUT USE HAND RAIL

MFG Item Number
38220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38220
SPANISH/CAUT USE HAND RAIL

Series Information

Specifications

Specifications
Manufacturer Part Number 38220
Manufacturer Brady
Family Series Brady Signs & Signage
Description PRECAUCION Usar Pasamanos Sign, 7 H x 10 W x 0.035 D
Type Security/Admittance Signs
Background Color Yellow
Header Precaucion
Legend Usar Pasamanos
Material Aluminum
Language Spanish
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs