Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38245 Brady Signs & Signage, SPANISH/CAUT WATCH YOUR STEP

MFG Item Number
38245

38245 Brady Signs & Signage, SPANISH/CAUT WATCH YOUR STEP

MFG Item Number
38245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38245
SPANISH/CAUT WATCH YOUR STEP

Series Information

Specifications

Specifications
Manufacturer Part Number 38245
Manufacturer Brady
Family Series Brady Signs & Signage
Description PRECAUCION Tenga Cuidado Al Caminar Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Precaucion
Legend Tenga Cuidado Al Caminar
Material Aluminum
Language Spanish
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs