3828
Bodine Gearmotors, 22B/SR-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3828 Bodine Gearmotors, 22B/SR-D Series, N3828, Parallel Shaft DC Gearmotor,
MFG Item Number
BE-3828

3828 Bodine Gearmotors, 22B/SR-D Series, N3828, Parallel Shaft DC Gearmotor,

MFG Item Number
BE-3828
Item Number
3828
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B/SR-D Series
Item #
3828
N3828, Parallel Shaft DC Gearmotor,

22B/SR-D Series Information

Specifications

Specifications
Manufacturer Part Number BE-3828
Manufacturer Bodine
Product Series 22B/SR-D
Family Series Bodine Gearmotors, 22B/SR-D Series
Description N3828, Parallel Shaft DC Gearmotor, .06 HP, 24VDC, 11-139 RPM
Output Speed 11 RPM, 139 RPM
Ratio 18:1
Nominal Ratio (:1) 18
Nominal Torque 17 in-lbs
Output Style Parallel Shaft
Horsepower 1/16 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 3.3 A
Net Weight 0.3769 lbs
Gross Weight 0.3769 lbs