38306D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38306D

Cully-Minerallac Driver Tools

38306D

Cully-Minerallac Driver Tools
#3-6In Sq Dr Hex Power Bit
MFG Item Number
38306D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Driver Tools, Series
Item #
38306D
#3-6In Sq Dr Hex Power Bit

Series Information

Specifications

Specifications
Manufacturer Part Number 38306D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Description #3-6In Sq Dr Hex Power Bit
Length 6 "
Bit Size #3
Bit Type Power Bit
Driver Type Square
Screw Size #12-14
Net Weight 0 lbs
Gross Weight 0 lbs