Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38313 Brady Signs & Signage, B555 14X10 BLU/BLK/WHT NOTICE/BILING

MFG Item Number
38313

38313 Brady Signs & Signage, B555 14X10 BLU/BLK/WHT NOTICE/BILING

MFG Item Number
38313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38313
B555 14X10 BLU/BLK/WHT NOTICE/BILING

Series Information

Specifications

Specifications
Manufacturer Part Number 38313
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Keep This Door Closed Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Notice, Aviso
Legend Keep This Door Closed/Mantenga Esta Puerta Cerrada
Material Aluminum
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs