38316039
Socomec Disconnect Switches, FUSERBLOC & High Speed Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38316039 Socomec Disconnect Switches, FUSERBLOC & High Speed Series, FUSERBLOC TS T2 4X400A F/L

MFG Item Number
38316039

38316039 Socomec Disconnect Switches, FUSERBLOC & High Speed Series, FUSERBLOC TS T2 4X400A F/L

MFG Item Number
38316039
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC & High Speed Series
Item #
38316039
FUSERBLOC TS T2 4X400A F/L

FUSERBLOC & High Speed Series Information

Specifications

Specifications
Manufacturer Part Number 38316039
Manufacturer Socomec
Product Series FUSERBLOC & High Speed
Family Series Socomec Disconnect Switches, FUSERBLOC & High Speed Series
Description FUSERBLOC TS T2 4X400A F/L
Poles 6
Current Rating 400 A
Operator Type Front
Fusible Yes
Class DIN
Net Weight 14.2198 lbs
Gross Weight 14.2198 lbs