Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
3833 Series Information
| Manufacturer Part Number | 3833-1 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | 3833 |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, 3833 Series |
| Description | FUSEBLOCK |
| Current Rating | 30 A |
| Voltage | 250 V |
| Poles | 1 |
| Fuse Type | Miniature |
| Fuse Size | 1/4 " x 1-1/4 " |
| Connection Type | Screw Terminal |
| Mounting | Panel Mount |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Touch Safe | No |
| Approvals | UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.045 lbs |