Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3833-3 Eaton's Bussmann series Fuseblocks & Holders, 3833 Series, FUSEBLOCK
3833-3 Eaton's Bussmann series Fuseblocks & Holders, 3833 Series, FUSEBLOCK
This item cannot be canceled or returned
Description
Fuseblocks & Holders, 3833 Series
- 30 Amps
- 250 Volts
- 1~12 Poles
- Panel Mount
- Fuse Size: 1/4" x 1‑1/4"
Specifications
Specifications
| Manufacturer Part Number |
3833-3 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
3833 |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, 3833 Series |
| Description |
FUSEBLOCK |
| Current Rating |
30 A |
| Voltage |
250 V |
| Poles |
3 |
| Fuse Type |
Miniature |
| Fuse Size |
1/4 " x 1-1/4 " |
| Connection Type |
Screw Terminal |
| Mounting |
Panel Mount |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
No |
| Touch Safe |
No |
| Approvals |
UL |
| Net Weight |
0.103 lbs |
| Gross Weight |
0.103 lbs |
3833-3
Eaton's Bussmann series Fuseblocks & Holders, 3833 Series