38406
Cully-Minerallac Driver Tools, Cully Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38406

Cully-Minerallac Driver Tools, Cully Series

38406

Cully-Minerallac Driver Tools, Cully Series
#1-6in. PHILLIPS HEX POWER BIT
MFG Item Number
38406
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Driver Tools, Cully Series
Item #
38406
#1-6in. PHILLIPS HEX POWER BIT

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Manufacturer Part Number 38406
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Description #1-6in. PHILLIPS HEX POWER BIT
Length 6 "
Bit Size #1
Bit Type Power Bit
Driver Type Phillips
Net Weight 0 lbs
Gross Weight 0 lbs