38413010
Socomec Disconnect Switches, FUSERBLOC Combo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38413010 Socomec Disconnect Switches, FUSERBLOC Combo Series, FUSERBLOC TS A4 3X100A F/L

MFG Item Number
38413010

38413010 Socomec Disconnect Switches, FUSERBLOC Combo Series, FUSERBLOC TS A4 3X100A F/L

MFG Item Number
38413010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC Combo Series
Item #
38413010
FUSERBLOC TS A4 3X100A F/L

FUSERBLOC Combo Series Information

Specifications

Specifications
Manufacturer Part Number 38413010
Manufacturer Socomec
Product Series FUSERBLOC Combo
Family Series Socomec Disconnect Switches, FUSERBLOC Combo Series
Description FUSERBLOC TS A4 3X100A F/L
Poles 3
Current Rating 100 A
Operator Type Front
Fusible Yes
Class BS
Net Weight 4.0786 lbs
Gross Weight 4.0786 lbs