38413024
Socomec Disconnect Switches, FUSERBLOC Combo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38413024 Socomec Disconnect Switches, FUSERBLOC Combo Series, FUSERBLOC TS B1-B3 3X250A F/L

MFG Item Number
38413024

38413024 Socomec Disconnect Switches, FUSERBLOC Combo Series, FUSERBLOC TS B1-B3 3X250A F/L

MFG Item Number
38413024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC Combo Series
Item #
38413024
FUSERBLOC TS B1-B3 3X250A F/L

FUSERBLOC Combo Series Information

Specifications

Specifications
Manufacturer Part Number 38413024
Manufacturer Socomec
Product Series FUSERBLOC Combo
Family Series Socomec Disconnect Switches, FUSERBLOC Combo Series
Description FUSERBLOC TS B1-B3 3X250A F/L
Poles 3
Current Rating 250 A
Operator Type Front
Fusible Yes
Class BS
Net Weight 8.2673 lbs
Gross Weight 8.2673 lbs