Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3844 Blackburn, a T & B Brand Grounding, 1/2 TO 1 GND CLAMP, COPPER
3844 Blackburn, a T & B Brand Grounding, 1/2 TO 1 GND CLAMP, COPPER
This item cannot be canceled or returned
Description
1/2 TO 1 GND CLAMP, COPPER
Specifications
Specifications
| Manufacturer Part Number |
3844 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
KL Grade Copper Tubing Ground Clamp, Brass Body, Wire Range 8 - 4, Water Pipe Size 1/2 - 1 Inch |
| Number of Conductors |
1 |
| Conductor Size |
8 - 4 AWG |
| Material |
Brass |
| Compression Style |
Split Frame Clamp |
| For Use With |
Pipe, Rod |
| Mounting |
Direct on Pipe, Direct on Rod |
| Approvals |
CSA, UL |
| Comments |
K&L Grade Copper Tubing, Steel Screws |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
3844
Blackburn, a T & B Brand Grounding