Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38480 Brady Signs & Signage, BILING/DNGR EYE WASH SW/PICTO

MFG Item Number
38480

38480 Brady Signs & Signage, BILING/DNGR EYE WASH SW/PICTO

MFG Item Number
38480
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38480
BILING/DNGR EYE WASH SW/PICTO

Series Information

Specifications

Specifications
Manufacturer Part Number 38480
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Eye Wash Station Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend Eye Wash Station/Estacion Para Lavar Los Ojos
Material Aluminum
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs