38502D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38502D

Cully-Minerallac Driver Tools

38502D

Cully-Minerallac Driver Tools
#2-2 Phillips Hex Pwr Bit 2Pk
MFG Item Number
38502D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Driver Tools, Series
Item #
38502D
#2-2 Phillips Hex Pwr Bit 2Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 38502D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Description #2-2 Phillips Hex Pwr Bit 2Pk
Length 2 "
Bit Size #2
Bit Type Power Bit
Driver Type Phillips
Net Weight 0 lbs
Gross Weight 0 lbs