3850TPS080001GLGV000000
Gefran Process Controllers, 3850T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3850TPS080001GLGV000000

Gefran Process Controllers, 3850T Series

3850TPS080001GLGV000000

Gefran Process Controllers, 3850T Series
Multiloop Controller,
Item Number
3850TPS080001GLGV000000
MFG Item Number
F072017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 3850T Series
Item #
3850TPS080001GLGV000000
Multiloop Controller,

3850T Series Information

  • Configurable Logic Operations
  • Data Log with Real Time Clock
  • Active and Historical Alarm Management
The 3850T Multifunction controller is an all‑in‑one device that combines multiloop precision PID control, secure data logging, batch reporting, Set Point Programmer (Ramp & Soak Profiles), and a powerful function block editor that allows customized logic programs to be built further enhancing the overall process control capabilities. The brilliant 7 inch graphic interface allows for extremely clear visualization of process parameters and graphic elements on the screen. Customizable screen options are available also. The device offers easy setup and programming, either from the front keys or the easy‑to‑use software (included). Remote viewing and control of your process can be achieved through a VNC connection directly to the device through your PC, tablet, or smartphone.

Videos

Specifications

Specifications
Manufacturer Part Number F072017
Manufacturer Gefran
Product Series 3850T
Family Series Gefran Process Controllers, 3850T Series
Description Multiloop Controller, 3850T-PS-08-00-01-GL-GV-00-00-0-0
Power Supply 24 VDC
Nominal Voltage 24 VDC
Input Type Milliamps AC, Milliamps DC, Millivolts AC, Millivolts DC, RTD, Thermocouple, Volts AC, Volts DC
Output Type Analog Current, Analog Voltage, Solid State AC
Number of Outputs 20
Display Type Touchscreen
Case Size 1/4 DIN
Thermocouple Class B, C, D, E, J, K, L, N, R, S, T
Control Loops Cascade, PID, Ratio, Valves
Approvals CE, UL
Comments Analog: 8 IN, 4 OUT, Digital: 16 IN, 16 OUT
Net Weight 0 lbs
Gross Weight 0 lbs