Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38512 Brady Signs & Signage, SPANISH/NOTICE NO PARKING

MFG Item Number
38512

38512 Brady Signs & Signage, SPANISH/NOTICE NO PARKING

MFG Item Number
38512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38512
SPANISH/NOTICE NO PARKING

Series Information

Specifications

Specifications
Manufacturer Part Number 38512
Manufacturer Brady
Family Series Brady Signs & Signage
Description AVISO No Estacionamiento Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Header Aviso
Legend No Estacionamiento
Material Aluminum
Language Spanish
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs