Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38586 Brady Signs & Signage, B555 14X10 BLK/YEL BILINGUAL SIGN

MFG Item Number
38586

38586 Brady Signs & Signage, B555 14X10 BLK/YEL BILINGUAL SIGN

MFG Item Number
38586
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38586
B555 14X10 BLK/YEL BILINGUAL SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 38586
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Hearing Protection Required Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution, Precaucion
Legend Hearing Protection Required/Proteccion Auditiva Requerida
Material Aluminum
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs