Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3858627
Blind Plug M8, Plastic, 10 Pieces
This item cannot be canceled or returned
Description
Blind Plug M8, Plastic, 10 Pieces
Specifications
Specifications
| Manufacturer Part Number |
3858627 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Fittings |
| Description |
Blind Plug M8, Plastic, 10 Pieces |
| Connection Type |
Hex Head |
| Trade Size |
M8 |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.0018 lbs |
| Gross Weight |
0.0018 lbs |
3858627
Murrelektronik Fittings