Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38587 Brady Signs & Signage, B555 14X10 BLK/RD/WH BILING/DNGR CONF

MFG Item Number
38587

38587 Brady Signs & Signage, B555 14X10 BLK/RD/WH BILING/DNGR CONF

MFG Item Number
38587
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38587
B555 14X10 BLK/RD/WH BILING/DNGR CONF

Series Information

Specifications

Specifications
Manufacturer Part Number 38587
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Confined Space Enter By Permit Only Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Header Danger, Peligro
Legend Confined Space Enter By Permit Only/Espacio Cerrado Entrada Solo Con Permiso
Material Aluminum
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs