Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATC-Automatic Timing & Control Counters
385AR100T5X
ATC-Automatic Timing & Control Counters
Multi Function Multi Mode Timer /
MFG Item Number
385AR-100-T5X
This item cannot be canceled or returned
Description
Multi Function Multi Mode Timer /
Specifications
Specifications
| Manufacturer Part Number |
385AR-100-T5X |
| Manufacturer |
ATC-Automatic Timing & Control |
| Family Series |
ATC-Automatic Timing & Control Counters |
| Description |
Multi Function Multi Mode Timer / Counter 1/16 din |
| Nominal Voltage |
120 VAC, 120 VDC, 240 VAC, 250 VDC, 277 VAC |
| Outputs |
2 SPST |
| Display Type |
LED |
| Display Size |
2 Line, 4 Digit |
| Function |
Batch, Batch Counter, Cyclic ON/OFF First, Interval, On Delay, Timer |
| Mounting |
DIN Rail |
| Protection Rating |
IP65 |
| Approvals |
CE, cURus |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.415 lbs |
385AR100T5X
ATC-Automatic Timing & Control Counters