Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38604 Brady Signs & Signage, B401 14X10 BLK/RD/WH BILING/DNGR

MFG Item Number
38604

38604 Brady Signs & Signage, B401 14X10 BLK/RD/WH BILING/DNGR

MFG Item Number
38604
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38604
B401 14X10 BLK/RD/WH BILING/DNGR

Series Information

Specifications

Specifications
Manufacturer Part Number 38604
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Do Not Enter Authorized Personnel Only Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Header Danger, Peligro
Legend Do Not Enter Authorized Personnel/No Entre Solo Personal Autorizado
Material Plastic
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs