Series Information
| Manufacturer Part Number | 38616 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual RESTRICTED AREA/Area Unauthorized Persons Keep Out Sign, 14 H x 10 W x 0.06 D, Black/Red on White |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Restricted Area, Area Restringida |
| Legend | Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera |
| Material | Plastic |
| Language | English, Spanish |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |