Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38676 Brady Signs & Signage, B401 14X10 BLK/RD/WH BILING/DNGR

MFG Item Number
38676

38676 Brady Signs & Signage, B401 14X10 BLK/RD/WH BILING/DNGR

MFG Item Number
38676
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38676
B401 14X10 BLK/RD/WH BILING/DNGR

Series Information

Specifications

Specifications
Manufacturer Part Number 38676
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Area In Front Of This Electrical Panel Must Be Kept Clear For 36. OSHA-NEC Regulations Sign
Type Warning Signs
Background Color White
Header Danger, Peligro
Legend Keep Panel Clear/Debe Haber Un Espacio De 1 Mdelante De Este Panel
Material Plastic
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs